Shop All Buffet Service
Tablecraft
Coffee Buffet Sign, SS, Silver
Mfr # B1
Zoro # G9081651
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Width 2 in
- Height 2 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # B1
- Zoro # G9081651
- UPC # 727875089175
- Country of Origin India
- Category Buffet Service
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Height | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Length | 2 1/2 in |
Details
Item | Coffee Sign |
Color | Silver |
Material | Stainless Steel |
Shape | Tent |
Legend/Sign Text | Coffee |
Description
Coffee Sign, Product Type Coffee Buffet Sign, Color Silver, Legend/Sign Text Coffee, Material Stainless Steel, Overall Height 2 in, Overall Length 2 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Complete Pump Assembly (GGS_85598)
- VULCAN HART Thermocouple 48'' (906955-48)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- HOFFMASTER 10" x 14" Tour of Italy Paper Placemats, PK1000 (311132)
- TABLECRAFT Tray, Rectangular Display, 20" x 6" (M206)
- TABLECRAFT Reserved Buffet Sign, SS, Silver (B9)
- TABLECRAFT Picks, Bamboo Paddle, 7", PK100 (BAMP7)
- TABLECRAFT Skewer, Bamboo Skewer, 10", PK100 (910)
- TABLECRAFT Table Tent, Six-Sided, Acrylic, 4"X6" (40606)
- TABLECRAFT Bowl, Square, White, 15.75"x6" (MB166)
- HEATMAX HeatMax 302424 Warmer 30 x 24 x 24 in. Warmer Display & Mechandizer (302424)
- Tablecraft Buffet Service