Shop All Table Numbers and Card Holders
Tablecraft
Clip Holder, Circle, SS, 3-1/2 In, PK12
Mfr # CH2
Zoro # G3725951
product price: $40.29
/pk 12, $3.36/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Acrylic
- Shape Circle
- Color Clear
- Diameter 2 in
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # CH2
- Zoro # G3725951
- UPC # 727875091499
- Country of Origin Taiwan, Province of China
- Category Table Numbers and Card Holders
Dimensions
Diameter | 2 in |
Height | 3 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Item | Number Clip |
Material | Stainless Steel/Acrylic |
Shape | Circle |
Color | Clear |
Finish | Chrome |
Product Type | Number Clip |
Description
Number Clip, Finish Chrome, Product Type Number Clip, Color Clear, Diameter 2 in, Material Stainless Steel/Acrylic, Overall Height 3 1/2 in, Overall Length 2 in, Overall Width 2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPPERS Milk Chocolate Pretzel 6 oz., PK6 (212-10113)
- CORN NUTS Corn Nuts Ranch 4Oz (422770)
- WESSON Wesson Pure Vegetable Oil 0 G Trans Fat Cholesterol Free 24 oz., PK12 (2700061226)
- GEC Interion Acrylic Cashier Shield, 48inL x 36inH, Clear (695949)
- TABLECRAFT Card and Number Holder, 6 In (1306)
- TABLECRAFT Card Holder with Lip, SS, Silver (B17)
- TABLECRAFT Number CardSet, 1-100, Plastic, White, PK100 (TN100)
- TABLECRAFT Card Holder, Rectangle, 4x1-1/4x2-1/2 (A362)
- TABLECRAFT Card Holder, Slanted, Acrylic, 4x6 (ACHS46)
- WINCO Check Spindle (CS-1)
- AVERY Printable Large Tent Cards, Emboss, PK50 (5309)
- Tablecraft Table Numbers and Card Holders