Shop All Serving Utensils
Tablecraft
Cheese Plane, Firm Grip
Mfr # E5603
Zoro # G2470781
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Dishwasher Safe Yes
- Handle Color Black
- NSF Certified Yes
- Cut Type Plane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # E5603
- Zoro # G2470781
- UPC # 657095056032
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | Cheese Plane |
Handle Material | Plastic |
Dishwasher Safe | Yes |
Handle Color | Black |
NSF Certified | Yes |
Cut Type | Plane |
Description
Cheese Plane, Overall Length 8 1/2 in, Handle Material Plastic, Cut Type Plane, Dishwasher Safe Yes, Handle Color Black, Product Type Cheese Plane, Blade Material Stainless Steel, Overall Width 3 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Barrel Nut 8-32 X 1/2 Unsloted (8404279)
- OREO Cookies, Oreo, 12 PK (40600)
- FRANKE DRAWER, COFFEE GROUND for Franke - Part# 1554492 (1554492)
- CDN Infrared Gun (IN1022)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- TABLECRAFT Thumb Disher, White, Size 6, 4-3/4 oz. (2106)
- TABLECRAFT Ice Cube Tray, Black Silicone (BSCT2)
- TABLECRAFT Turner Squard Blade, SS, Wht Plst Hndl, 11" (461W)
- TABLECRAFT Sngl Spoon Rest, Brushed SS, Sq, 5"X5"X.75" (HB3)
- TABLECRAFT Bamboo Bar Board (HBB85)
- TABLECRAFT Grater with Handle, S/S (SG202)
- Tablecraft Serving Utensils