Shop All Trays and Platters
Tablecraft
Chalet Basket, Oval, Chrome
Mfr # 4176
Zoro # G1492784
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Type
- Depth 11 1/4 in
- Overall Depth 8 in
- Height 3 1/4 in
- Material Stainless Steel
- Overall Length 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 4176
- Zoro # G1492784
- UPC # 727875010094
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 11 1/4 in |
Overall Depth | 8 in |
Width | 8 in |
Height | 3 1/4 in |
Overall Length | 11 3/8 in |
Details
Item | Food Serving Basket |
Type | Oval |
Color | Silver |
Material | Stainless Steel |
Handle Included | No |
Dishwasher Safe | No |
Microwaveable | No |
Basket Design | Oval |
Description
Food Serving Basket, Color Silver, Material Stainless Steel, Handle Included No, Overall Depth 8 in, Dishwasher Safe No, Microwaveable No, Overall Height 3 1/4 in, Overall Length 11 3/8 in, Overall Width 8 in, Basket Design Oval, Product Type Food Serving Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Roller, Hinge Assembly (K0136)
- CMA DISH MACHINES PUSH BUTTON SWITCH RUBBER BOOT (03476.00)
- HAMILTON BEACH COMMERCIAL Spout Assembly (990141900)
- ARCTIC AIR Digital Control (65006)
- TABLECRAFT Chicago Platter Basket, Blue, PK12 (1076BL)
- TABLECRAFT Texas, Platter Basket, Oval, Plstc, Blk, PK12 (1086BK)
- TABLECRAFT Artisian Basket, Rect, Black Metal, PK6 (BK17209)
- TABLECRAFT Regent Round Basket, 18-8 SS, 10"X3.75" (6175)
- TABLECRAFT Tray, Round, 22 In (M22)
- TABLECRAFT Handwoven Basket, Oblong, Black, PK12 (2418)
- URBAN TRENDS COLLECTION Ceramic Round Concave Tray With Perforated Design- Polished Chrome - Silver- Large (35300)
- Tablecraft Trays and Platters