Shop All Table Numbers and Card Holders
Tablecraft
Card and Number Holder, 6 In
Mfr # 1306
Zoro # G9174654
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Round Base
- Color Silver
- Diameter 3 7/8 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1306
- Zoro # G9174654
- UPC # 727875024640
- Country of Origin China
- Category Table Numbers and Card Holders
Dimensions
Diameter | 3 7/8 in |
Height | 6 in |
Overall Width | 3 3/4 in |
Overall Height | 6 in |
Overall Length | 3 3/4 in |
Details
Item | Card Holder |
Material | Stainless Steel |
Shape | Round Base |
Color | Silver |
Product Type | Card Holder |
Finish | Chrome |
Description
Card Holder, Finish Chrome, Product Type Card Holder, Color Silver, Diameter 3 7/8 in, Material Stainless Steel, Overall Height 6 in, Overall Length 3 3/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUE BEE 5lbs Sue Bee Honey, PK6 (16)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Cajun Dill Gatortator Chips 5 oz., PK25 (6024)
- DOUGHPRO PROLUXE Rtd 2000 Ohms Mgt Wire15.5 (1108881102)
- GOLD MEDAL Gold Medal Baking Mixes Original Variety Muffin Mix 5lbs, PK6 (16000-11564)
- TABLECRAFT Card Holder with Lip, SS, Silver (B17)
- TABLECRAFT Card Holder, Slanted, Acrylic, 4x6 (ACHS46)
- TABLECRAFT Clip Holder, Circle, SS, 3-1/2 In, PK12 (CH2)
- TABLECRAFT Number CardSet, 1-100, Plastic, White, PK100 (TN100)
- TABLECRAFT Card Holder, Rectangle, 4x1-1/4x2-1/2 (A362)
- WINCO Check Spindle (CS-1)
- AMERICAN METALCRAFT 1 1/2 in Stainless Steel Harp Style Card Holder (MH220)
- Tablecraft Table Numbers and Card Holders