Shop All Barware and Beverage Service
Tablecraft
Beverage Tub with Stand, Stainless Steel
Mfr # BT2137N
Zoro # G2619741
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 37 1/2 in
- Material Stainless Steel
- Product Type Beverage Tub Set
- Overall Diameter 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # BT2137N
- Zoro # G2619741
- UPC # 727875092298
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 20 in |
Height | 37 1/2 in |
Overall Diameter | 21 3/4 in |
Overall Width | 21 3/4 in |
Overall Height | 37 1/2 in |
Details
Item | Beverage Tub with Stand |
Material | Stainless Steel |
Product Type | Beverage Tub Set |
NSF Certified | No |
Handle Included | Yes |
Description
Beverage Tub with Stand, Overall Width 21 3/4 in, Includes Stand, Handle Included Yes, Product Type Beverage Tub Set, Capacity 11 gal, Color Black/Silver, Depth 20 in, Material Stainless Steel, Overall Diameter 21 3/4 in, Overall Height 37 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Sleeve, Hot Cup, 1380PK (SBK12420977)
- HOBART Knob - Burner (499712-1)
- HENNY PENNY Heater, Strip - 230V 1020W (22648)
- OFFICE SNAX Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK (OFX00020G)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (670)
- TABLECRAFT Six-Piece Pourer Set, Gallon Assorted Colors (8128A)
- TABLECRAFT Bar Strainer, 4 Prong, Stainless Steel PK12 (S209)
- TABLECRAFT Classic, Deepwell Ashtray, Black, PK12 (263B-1)
- TABLECRAFT Twelve-Piece Pourer Set, Free Flow Black (35BK)
- TABLECRAFT Garnish Station, First In-First Out, 6Bins (BCD6000)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- Tablecraft Barware and Beverage Service