Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Beverage Dispenser, 5 gal, Stainless Steel
Mfr # 85
Zoro # G5906047
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Max. Cup Height 7 1/4 in
- Material ABS, Stainless Steel
- Width 13 1/4 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 85
- Zoro # G5906047
- UPC # 727875101143
- Country of Origin India
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 7 1/4 in |
Width | 13 1/4 in |
Height | 25 in |
Depth | 13 1/4 in |
Overall Depth | 12 1/4 in |
Overall Height | 24 1/2 in |
Maximum Cup Height | 7 in |
Overall Width | 13 1/4 in |
Details
Item | Beverage Dispenser |
Capacity | 5 gal |
Material | ABS, Stainless Steel |
Color | Clear, Silver |
Includes | Ice Core, Lid, Removable Infuser Tube |
Dispenser Actuation | Faucet |
Number of Dispensers | 1 |
Shape | Round |
Temperature | Cold |
Description
Beverage Dispenser, Capacity 5 gal, Shape Round, Color Clear, Silver, Overall Height 24 1/2 in, Overall Width 13 1/4 in, Overall Depth 12 1/4 in, Number of Dispensers 1, Material ABS, Stainless Steel, Dispenser Actuation Faucet, Includes Ice Core, Lid, Removable Infuser Tube, Maximum Cup Height 7 in, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME MEASURING CUP (FF11008)
- GLOBE Knife Cover Assembly (MCA4USA)
- ILC Replacement For SPEED QUEEN, D511255P (D511255P)
- HAPCO-ELMAR R2000BGE-Essential 3 Qt. Square Ice Bucket W/O Handles, Beige, PK 36 (R2000BGE)
- TABLECRAFT Beverage Dispenser, 5 Gal, Brown (1054)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- TABLECRAFT Beverage Dispenser, 2.5 gal., SS (75)
- TABLECRAFT Beverage Dispenser, 3 Gal, Brown (954)
- TABLECRAFT Wall Beverage Tub, Double, SS, 8-3/4 gal. (BTB2111)
- TABLECRAFT Carafe/Lid, 19 oz, Clear, Plastic Lid (10716)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- Tablecraft Coffee & Hot Beverage Dispensers