Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Beverage Dispenser, 5 Gal, Brown
Mfr # 1054
Zoro # G1405652
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Polypropylene
- Depth 24 1/4 in
- Width 10 3/4 in
- Height 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1054
- Zoro # G1405652
- UPC # 727875013101
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 24 1/4 in |
Width | 10 3/4 in |
Height | 24 1/4 in |
Overall Depth | 11 in |
Overall Width | 12 1/2 in |
Maximum Cup Height | 7 in |
Overall Height | 22 1/4 in |
Details
Item | Beverage Dispenser |
Capacity | 5 gal |
Material | Polypropylene |
Color | Brown |
Standards | NSF |
Temperature | Cold |
Dispenser Actuation | Faucet |
Number of Dispensers | 1 |
Shape | Rectangle |
Description
Beverage Dispenser, Capacity 5 gal, Shape Rectangle, Color Brown, Overall Height 22 1/4 in, Overall Width 12 1/2 in, Overall Depth 11 in, Number of Dispensers 1, Material Polypropylene, Dispenser Actuation Faucet, Maximum Cup Height 7 in, Standards NSF, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- MASTER-BILT Accumulator Parker #Pa3060-10- (09-09796)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- HOBART Signal Light Kit Light On And Heat (00-913102-00163)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- TABLECRAFT Beverage Dispenser, 5 gal, Stainless Steel (85)
- TABLECRAFT Brickhouse Beverge Tub Set, 27.5x15x32" (GTSS2313N)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- TABLECRAFT Beverage Dispenser, 4.5 gal, Faucet (10451)
- TABLECRAFT Big Squeeze Juice Press, 7.25x11x15.25" (JP9730)
- ZEROWATER ZeroWater EcoFilter 10 cups Clear/Green Water Filter Pitcher (ZP-010ECO)
- Tablecraft Coffee & Hot Beverage Dispensers