Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Beverage Dispenser, 5 Gal, Black
Mfr # 1053
Zoro # G3024244
product price: $64.74
/ea
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Polypropylene
- Width 10 3/4 in
- Height 24 1/4 in
- Depth 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1053
- Zoro # G3024244
- UPC # 727875013026
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 10 3/4 in |
Height | 24 1/4 in |
Depth | 24 1/4 in |
Maximum Cup Height | 7 in |
Overall Height | 22 1/4 in |
Overall Depth | 11 in |
Overall Width | 12 1/2 in |
Details
Item | Beverage Dispenser |
Capacity | 5 gal |
Material | Polypropylene |
Color | Black |
Standards | NSF |
Shape | Rectangle |
Dispenser Actuation | Faucet |
Temperature | Cold |
Number of Dispensers | 1 |
Description
Beverage Dispenser, Capacity 5 gal, Shape Rectangle, Color Black, Overall Height 22 1/4 in, Overall Width 12 1/2 in, Overall Depth 11 in, Number of Dispensers 1, Material Polypropylene, Dispenser Actuation Faucet, Maximum Cup Height 7 in, Standards NSF, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb-250W R-40 Red Heat (03917)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL9105)
- FAME FABRICS Counter Coat, Male, Tan, K73, SM (81828)
- BON CHEF Britany, Teaspoon, Mirror Finish, 18/10, 6.37" , set of 12 (S1600)
- TABLECRAFT Beverage Dispenser, 5 gal, Stainless Steel (85)
- TABLECRAFT Beverage Dispenser, 5 Gal, Brown (1054)
- TABLECRAFT Beverage Tub, Oval, 5-3/4 gal. (BT1815)
- TABLECRAFT Film Dispenser, Rapid Wrap, 12" (RWS12)
- TABLECRAFT Glass Beverage Dispenser Stand, Acacia (10757)
- TABLECRAFT Brickhouse Beverge Tub Set, 27.5x15x32" (GTSS2313N)
- ZEROWATER WATER FILTER PITCHER 32CUPS (ZD-032-RR)
- Tablecraft Coffee & Hot Beverage Dispensers