Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Beverage Dispenser, 2.5 gal., SS
Mfr # 75
Zoro # G5977377
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 gal
- Max. Cup Height 7 1/4 in
- Material ABS, Stainless Steel
- Width 10 3/4 in
- Color Clear, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 75
- Zoro # G5977377
- UPC # 727875095541
- Country of Origin India
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 7 1/4 in |
Width | 10 3/4 in |
Height | 19 1/2 in |
Depth | 10 3/4 in |
Overall Depth | 10 3/4 in |
Maximum Cup Height | 6 3/4 in |
Overall Height | 19 1/2 in |
Overall Width | 11 1/2 in |
Details
Item | Beverage Dispenser |
Capacity | 2.5 gal |
Material | ABS, Stainless Steel |
Color | Clear, Silver |
Includes | Ice Core, Lid, Removable Infuser Tube |
Number of Dispensers | 1 |
Shape | Round |
Dispenser Actuation | Faucet |
Temperature | Cold |
Description
Beverage Dispenser, Capacity 2.5 gal, Shape Round, Color Clear, Silver, Overall Height 19 1/2 in, Overall Width 11 1/2 in, Overall Depth 10 3/4 in, Number of Dispensers 1, Material ABS, Stainless Steel, Dispenser Actuation Faucet, Includes Ice Core, Lid, Removable Infuser Tube, Maximum Cup Height 6 3/4 in, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK SWEEP, DOOR (SNAP-IN) for Kolpak - Part# KLP14230-2565 (KLP14230-2565)
- BKI Capacitor, 21-25 Mf, 330V, 50/ (CP0109)
- ALLPOINTS Thermopile - Baso, 2 Lead (8009405)
- TABLECRAFT Hd Bus Tub/ Tote Box, 22"X16"X7", Gray (1557G)
- TABLECRAFT Beverage Dispenser, 3 Gal, Brown (954)
- TABLECRAFT Glass Beverage Dispenser Stand, Blk Wood (10756)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- TABLECRAFT Film Dispenser, Rapid Wrap, 12" (RWS12)
- TABLECRAFT Brickhouse Beverge Tub Set, 27.5x15x32" (GTSS2313N)
- TABLECRAFT Beverage Tub, Oval, Stainless Steel, 4 gal. (BT2013)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, Black (ALPH10BL)
- Tablecraft Coffee & Hot Beverage Dispensers