Shop All Barware and Beverage Service
Tablecraft
Bar Shaker 3 Piece 12 Oz. Stainless Steel PK4
Mfr # 1212
Zoro # G3325637
product price: $41.79
/pk 4, $10.45/ea
Sold in multiples of 4 for $167.16
$167.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Piece
- Capacity 12 fl oz
- Material Stainless Steel
- Color Steel
- Length (In.) 2 81/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1212
- Zoro # G3325637
- UPC # 727875051554
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Length (In.) | 2 81/100 in |
Height (In.) | 6 3/4 in |
Width (In.) | 2 81/100 in |
Overall Height | 7 1/4 in |
Details
Item | Cobbler Shaker |
Type | 3-Piece |
Capacity | 12 fl oz |
Material | Stainless Steel |
Color | Steel |
Number of Compartments | 1 |
Holds | 12 oz |
Product Type | Cobbler Shaker |
Number of Pieces | 3 |
NSF Certified | No |
Description
Cobbler Shaker, Overall Height 7 1/4 in, Number of Pieces 3, Color Steel, Capacity 12 fl oz, Product Type Cobbler Shaker, Material Stainless Steel, NSF Certified No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Cover, 12-1/2 In. Dia. (3912C)
- HUNTS Hunts Tomato Ketchup 20 oz. Squeeze Bottle, PK12 (2700038143)
- SOMERSET INDUSTRIES Knob Die Securing 34 Stud (4000-403)
- DORMONT Swivel 3/4" (S75)
- TABLECRAFT Pourer, 1 1/4 oz. Measured Pour (2248A)
- TABLECRAFT Bar Mat, Rubber Black 18"L x 12"W (1218BK)
- TABLECRAFT Free Flow Hinged Flip Cap Jet Pourer, SS (320C)
- TABLECRAFT Glass Rimmer, ABS Plastic (666)
- TABLECRAFT Corkscrew, Wine Key (1226)
- TABLECRAFT Cocktail Shaker, Black Finish, 18 oz (10554)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Cups - 100Ct (TEE-S)
- Tablecraft Barware and Beverage Service