Shop All Barware and Beverage Service
Tablecraft
Bar Mat, Rubber Black 18"L x 12"W
Mfr # 1218BK
Zoro # G0904337
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height (In.) 3/8 in
- Length (In.) 18 in
- Width (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1218BK
- Zoro # G0904337
- UPC # 727875072955
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Height (In.) | 3/8 in |
Length (In.) | 18 in |
Width (In.) | 12 in |
Overall Width | 12 in |
Overall Length | 18 in |
Details
Item | Bar Mat |
Material | Rubber |
Color | Black |
Accessory Type | Bar Mat |
Interlocking | No |
Product Type | Bar Mat |
Bar Mat Pattern | Solid |
Cut to Fit | No |
Description
Bar Mat, Overall Length 18 in, Overall Width 12 in, Product Type Bar Mat, Color Black, Cut to Fit No, Interlocking No, Material Rubber, Bar Mat Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 16 1/2 In (FG196800RED)
- SLIMFAST Slimfast Advanced Nutrition RTD Vanilla Cream Shake 11 oz., PK12 (74009)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFD120)
- WHIRLPOOL Dryer Thermal Fuse (WP3392519)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (4246A)
- TABLECRAFT Muddler, Plastic Tip, Brushed Finish (10475)
- TABLECRAFT Bell SS Water Pitcher, Mirror, 2 Qt (202)
- TABLECRAFT Beverage Tub with Stand, Stainless Steel (BT2137N)
- TABLECRAFT Beverage Pitcher W/Lid, Clr San Plst (PP321)
- TABLECRAFT Essential Cocktail Kit (BARKIT1)
- PIT POSSE Pit Posse PP163 Tire Spoon; 10-0.25 in. (PP163)
- Tablecraft Barware and Beverage Service