Shop All Barware and Beverage Service
Tablecraft
Bar Caddy, ABS Plastic Black, 1 Compartment
Mfr # 101
Zoro # G1933425
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Black
- Length (In.) 9 1/2 in
- Number of Compartments 1
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 101
- Zoro # G1933425
- UPC # 727875018809
- Country of Origin Malaysia
- Category Barware and Beverage Service
Dimensions
Length (In.) | 9 1/2 in |
Height (In.) | 4 in |
Width (In.) | 5 3/4 in |
Overall Length | 9 5/8 in |
Overall Width | 5 7/8 in |
Details
Item | Bar Caddy |
Material | ABS Plastic |
Color | Black |
Number of Compartments | 1 |
Accessory Type | Bar Caddy |
NSF Certified | No |
Finish | Unfinished |
Product Type | Bar Caddy |
Description
Bar Caddy, Product Type Bar Caddy, Color Black, Finish Unfinished, Number of Compartments 1, Overall Length 9 5/8 in, Overall Width 5 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMI ORGANIC TEA Gunpowder Green Tea, PK100 (30109)
- BON CHEF Reflections, Teaspoon, Mirror Finish, 18/0, 6.24" , set of 12 (SBS1200)
- LAWRENCE FOODS EZSqueeze Chocolate Bavarian Creme Filling 2lbs Sleeve, PK12 (129815)
- DORMONT Gas Shut-Off 3/4" Valve (075-FV)
- TABLECRAFT Six-Piece Pourer Set, Gallon Assorted Colors (8128A)
- TABLECRAFT Single Speed Rail, Holds (8) Quart/Liter Bottles (5132)
- TABLECRAFT Bar Mixing Spoon W/Fork, SS, 12" (H503K)
- TABLECRAFT Bar Strainers (HS220)
- TABLECRAFT Pourmaster Complete, Quart Backup (JC1032A)
- TABLECRAFT Speed Rail, Double, Stainless Steel, 32" (5232)
- RABBIT Two-Step Bottle Opener, Assorted (W5622T10)
- Tablecraft Barware and Beverage Service