Shop All Serving Utensils
This Product is Discontinued
Tablecraft
Bagel Cutter, Firm Grip (Discontinued)
Mfr # E5613
Zoro # G1404593
This Product is Discontinued
Key Features
- Handle Material Plastic
- Dishwasher Safe Yes
- Color Black
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # E5613
- Zoro # G1404593
- UPC # 657095056131
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | Bagel Cutter |
Handle Material | Plastic |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | No |
Description
Bagel Cutter, NSF Certified No, Blade Material Stainless Steel, Product Type Bagel Cutter, Color Black, Handle Material Plastic, Dishwasher Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.