Shop All Trays and Platters
Tablecraft
Artisian Basket, Rect, Black Metal, PK6
Mfr # BK17209
Zoro # G0549771
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle Basket
- Depth 9 in
- Overall Depth 9 in
- Width 6 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # BK17209
- Zoro # G0549771
- UPC # 727875079978
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 9 in |
Overall Depth | 9 in |
Width | 6 in |
Height | 2 1/2 in |
Overall Length | 9 1/8 in |
Details
Item | Food Serving Basket |
Type | Rectangle Basket |
Color | Black |
Material | Stainless Steel |
Basket Design | Rectangular |
Handle Included | No |
Dishwasher Safe | No |
Microwaveable | No |
Description
Food Serving Basket, Color Black, Material Stainless Steel, Handle Included No, Overall Depth 9 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 5/16 in, Overall Length 9 1/8 in, Overall Width 6 1/8 in, Basket Design Rectangular, Product Type Food Serving Basket, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- CHEERIOS CEREAL, CUP, , HON-NUT PK (GNMSN13898)
- MOFFAT Thermostat -Ego (24774)
- ABUS Abus: 110/155 C 6-1/4" Concealed Hinge Pin Hasp (ABS-1191)
- TABLECRAFT Classic Basket, Oval, Red, PK36 (1074R)
- TABLECRAFT Handwoven Basket, Round, Natural, PK12 (1175W)
- TABLECRAFT Display Stand, 17.3x8x18", Acacia/Metal (10718)
- TABLECRAFT Mas Grande, Platter Basket, Red, PK12 (1079R)
- TABLECRAFT Tray, Rectangular, 17 3/4x5 1/2 (M186)
- TABLECRAFT Tiered Riser, Four Tiered, 14-1/2" (BKP4)
- HAPCO-ELMAR Essential 10.5x13.75" Rect. Tray W/ Round Corners, Graphite, PK 36 (R3000GRPH)
- Tablecraft Trays and Platters