Shop All Flatware
Table 12
26-Piece Stainless Steel Flatware Set with Beveled Round Edges, Service for 4
Mfr # TF26S30M
Zoro # G909245035
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless steel
- Width 11 in
- Length 4.72 in
- Includes 1*product, 1*manual
- Height 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11 in |
Length | 4.72 in |
Height | 3.74 in |
Depth | 4.72 in |
Details
Item | Flatware Set |
Color | Stainless steel |
Includes | 1*product, 1*manual |
Description
From breakfast and brunches to buffets, this versatile flatware set is balanced for any meal, as well as, in your hand. A straight neck mixed with curved, contoured handle creates a perfectly balanced utensil that fits comfortably in your hand and looks great on your table. offers a unique yet modern flatware with rounded handles and beveled edges that combine contemporary style with everyday functionality. Beautifully crafted in 18/10 stainless steel with a polished mirror finish for lustrous shine and long lasting use. Our 26-piece silverware set comes with 4 place forks, 4 salad forks, 4 place knives, 4 place spoons, 4 teaspoons, 4 round bowl soup spoons, a serving fork and a serving spoon. Designed to match any home dcor, this service for 4 pairs easily with any of our glassware and dinnerware sets. Dishwasher safe. 1 year limited warranty.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADIA Garlic Powder 4lbs, PK4 (00033844903091)
- LODGE SKILLET 10.25"" LOGIC CI (L8SK3)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- HOBART Shaft 9-3/4 (124734)
- TABLE 12 50 Piece Flatware Set, Stainless Steel Kitchen Utensils Set, Dishwasher Safe (TF50S70T)
- ONEIDA Oneida Heavy Dominion Dinner Fork, PK36 (B763FDIF)
- BAREBONES LIVING Barebones Flatware, Minimalist Modern Outdoor Utensils Matte Black, 2PK (CKW-370)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- BON CHEF Amore, Bouillon Spoon, Mirror Finish, 18/10, 6.09" , set of 12 (S401)
- ITI Teaspoon, 5 7/8 in L, Silver, PK12 (DOH-111)
- WALCO Steak Knife, 10 In, PK12 (WL610527)
- Table 12 Flatware