Shop All Drinking Glasses
Table 12
16.5-Ounce Beverage Glasses, Set of 6, Lead-Free Crystal, Break Resistant
Mfr # TGLG6R30
Zoro # G209257837
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 10.03 in
- Overall Width 12.67 in
- Overall Depth 10.55 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Table 12
- MFR # TGLG6R30
- Zoro # G209257837
- UPC # 810064693557
- Country of Origin China
- Category Drinking Glasses
Dimensions
Overall Height | 10.03 in |
Overall Width | 12.67 in |
Overall Depth | 10.55 in |
Overall Length | 10.55 in |
Details
Item | Beverage Glasses |
Color | Clear |
Includes | 1*product, 1*manual |
Description
Beverage Glasses offers a set of 6 that meets virtually all your beverage needs and enjoyment. Whether enjoying cold, refreshing sodas in the summer or an on the rocks cocktail with friends, weve included six multi-purpose glasses that are perfect for your home, bar and kitchen collection. 16.5-ounce capacity highball glasses as double as a tumbler or cooler glass. Each is manufactured with European lead-free crystal that offers clarity and break resistant longevity. Dishwasher safe. Made in Slovakia.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Drain Hose (WH41X10096)
- KASON ® - 10171000004Magnetic Handle For - Part# 171000004 (171000004)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Cherry (159016401)
- VULCAN HART Door Gasket 30.5" X 24" (111688-1)
- FINAL TOUCH 21 oz Clear Glass Wine Glass (LFG1114)
- LIBBEY Libbey 12 oz. Endeavor Double Old Fashioned Glass, PK12 (15712)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6460 Sauternes- Set of 4 (W6460)
- LOGO BRANDS Arizona Coyotes 16oz Gameday Pint Glass (823-G16P-1)
- DESIGN TOSCANO Lord of the Swords Gothic Goblet, PK 2 (CL97423)
- CAMBRO Tumbler, 22 Oz, L 6 1/16, PK36 (CALT22152)
- LIBBEY Libbey Hoffman House 12 oz. Footed Goblet, PK12 (5212)
- Table 12 Drinking Glasses