Shop All Serving Plates and Bowls
Table 12
16-Piece Natural White Coupe Dinnerware Set, Service for 4
Mfr # TD16Y40W
Zoro # G109263075
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13.97 in
- Color Stainless steel
- Overall Depth (In.) 12 in
- Overall Width 16.73 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Table 12
- MFR # TD16Y40W
- Zoro # G109263075
- UPC # 810064693281
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 13.97 in |
Overall Depth (In.) | 12 in |
Overall Width | 16.73 in |
Overall Length | 12 in |
Details
Item | Dinnerware Set |
Color | Stainless steel |
Includes | 1*product, 1*manual |
Description
Natural White Coupe Dinnerware Set combines contemporary style with everyday functionality. Unlike traditional dishes, coupe shape edges offer additional space for meals, and visually enhances any table setting. Our 16-piece dinnerware set comes with everything you need, including four 10.5 in. dinner plates, four 8.25 in. salad plates, four 8 in. pasta bowls and four 6 in. all-purpose bowls. Designed to match any home dcor, this service for 4 pairs easily with any of our glassware and flatware sets. Dishwasher and microwave safe. 1 year limited warranty.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Ela'S Mini Spatula - Blue, 2PK (EMS-BL)
- DELFIELD Motor - 120V (2162691)
- GENUINE JOE Sugar Canister20Oz, PK3 (GJO56100)
- OREO Oreo Mini Cookies, 60 PK (0001)
- TABLE 12 16pc Stonewashed Dinnerware Set (TD16Y50S)
- GENUINE JOE Paper Bowls 12 fl oz 8.10" Length 5.90" Width Bowl, PK125 (10322)
- BON CHEF Sunray Design, Decorative Glass Charger, Rose Gold, Handwash Only, (8Pcs / Case) (200005RG)
- TABLECRAFT Oval Aluminum Bowl, 6.5x4.75x2.375", Black (10703)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ELAMA Elama EL-MELLOWBLUE Mellow Dinnerware Set in Powder - Blue - 16 Piece (EL-MELLOWBLUE)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 11", Frbll, PK12 (5400152)
- Table 12 Serving Plates and Bowls