Shop All Serving Plates and Bowls
Table 12
16 pc Parchment Embossed Dinnerware Set
Mfr # TD16Y50P
Zoro # G109889688
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 4 each dinner plates, 10.25” 4 dessert/salad plates, 8.25” 4 all purpose/cereal bowls, 5.75” 4 mugs, 12oz
- Material Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Table 12
- MFR # TD16Y50P
- Zoro # G109889688
- UPC # 810064694769
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Dinnerware Set |
Color | White |
Includes | 4 each dinner plates, 10.25” 4 dessert/salad plates, 8.25” 4 all purpose/cereal bowls, 5.75” 4 mugs, 12oz |
Material | Stoneware |
Description
When it comes to high quality home essentials and kitchen essentials for mealtime, TABLE 12 has you covered with this 16-piece parchment embossed dinnerware set. Enjoy four all-purpose parchment bowls 5.75, four dessert/salad plates 8.25, four 12-ounce mugs, and four dinner plates 10.25. While some plates and bowls sets may sacrifice aesthetics for durability, our TABLE 12 reactive glaze dinnerware comes in a couple design made of sturdy stoneware. You can even put our plates set, small bowls, and each dessert plate in the microwave for easy heating. Cleanup is a breeze and hassle-free with our durable dishware set as each mug, dessert plate, dinner plate, and cereal bowl is dishwasher safe. Our 16-piece parchment embossed dinnerware set is considered one of the top dinnerware sets for 4. Use any time of day, whether it's breakfast, lunch, dinner -- or snack time. Savor the stylish design and generous capacity of each piece and marvel at the reactive glaze finish. Table 12 is your solution to sophisticated dinnerware.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- JACKSON DOOR Bronze Lt Pivot Assembly Top (OP30LHDU)
- BRITA Brita 35501 Pitcher Replacement Filter (35512)
- GEHLS Gehl's Cheddar 2.0 With Valves 60 oz., PK6 (G20007)
- TABLE 12 16pc Stonewashed Dinnerware Set (TD16Y50S)
- TABLE 12 16-Piece Natural White Coupe Dinnerware Set, Service for 4 (TD16Y40W)
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB8176)
- GENUINE JOE Paper Bowls 12 fl oz 8.10" Length 5.90" Width Bowl, PK125 (10322)
- TABLECRAFT Square Fry Cup, 13 oz, SS, 3x3x3.375 (10680)
- TABLECRAFT Woven Wood Round Bowl, 5.5" Dia, PK12 (205)
- INTERNATIONAL TABLEWARE 16 Oz Quad Square Fine Porcelain Soup Plate, PK24 (QP-18)
- Table 12 Serving Plates and Bowls