Shop All Barware and Beverage Service
Table 12
15.5-Ounce Stemless Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant
Mfr # TGS6R30
Zoro # G709245044
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.23 in
- Width 13.18 in
- Height 8.5 in
- Color Clear
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Table 12
- MFR # TGS6R30
- Zoro # G709245044
- UPC # 810064693533
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 10.23 in |
Width | 13.18 in |
Height | 8.5 in |
Length | 10.23 in |
Details
Item | Stemless Wine Glasse |
Color | Clear |
Includes | 1*product, 1*manual |
Weight | 3.7 |
Description
Stemless Wine Glass Set offers six 15.5-ounce wine glasses to enjoy any wine varietal and other beverages including cocktails, whiskeys and juices. Quality designed to withstand heavy use in high end restaurants, luxuriously clear for any bar top and matches any dining table decor at home, a versatile addition for any formal or casual place setting. Each piece is manufactured with European lead-free crystal that offers clarity and break resistant longevity. Dishwasher safe. Made in Slovakia.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Infra Red Burner 15 X 8-1/2 Steel (1542800)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- CORNELIUS Kit Switch (02070)
- CHICAGO METALLIC Hoagie Bun Pan, 8 Moulds (41053)
- TABLE 12 19.25-Ounce Red Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGR6R30)
- CAMCO LIBATC, COASTERS, CORK, TRUCK/TRAILER (53228)
- CRESTWARE Hanging Glass Rack, Chrome, 16" (GCHR16)
- HOUDINI Foil Cutter Blk 1Pk (5257167)
- BAR MAID Bar Maid Fly-Bye Tap Cap Brush, PK6 (TAP-BRUSH)
- TABLECRAFT Twelve-Piece Pourer Set, Free Flow Black (35BK)
- WRAP-ART Embossed Wine Bottle Gift Bag Yellow (17757)
- Table 12 Barware and Beverage Service