Shop All Drinking Glasses
Table 12
15.5-Ounce Beverage Glasses, Set of 6, Lead-Free Crystal, Break Resistant
Mfr # TGSM6R30
Zoro # G309257812
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 8.5 in
- Overall Width 13.18 in
- Includes 1*product, 1*manual
- Overall Depth 10.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Table 12
- MFR # TGSM6R30
- Zoro # G309257812
- UPC # 810064693540
- Country of Origin China
- Category Drinking Glasses
Dimensions
Overall Height | 8.5 in |
Overall Width | 13.18 in |
Overall Depth | 10.23 in |
Overall Length | 10.23 in |
Details
Item | Beverage Glasses |
Color | Clear |
Includes | 1*product, 1*manual |
Description
Beverage Glasses offers a set of 6 that meets virtually all your beverage needs and enjoyment. Whether enjoying cold, refreshing juices in the morning or an on the rocks whiskey with friends, weve included six large capacity multi-purpose glasses that are perfect for your home, bar and kitchen collection. Designed as a double old fashioned but the large size offers a 15.5-ounce capacity that matches most highball glasses. Each is manufactured with European lead-free crystal that offers clarity and break resistant longevity. Dishwasher safe. Made in Slovakia.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z MIX E-Z Mix EMX-42500 2.5-Quart Mixing Pitcher; Box Of 10 (EMX-42500)
- MINORS Minor's Ready To Use General Tso's Sauce .5 gal. Jug, PK4 (00050000313105)
- WILTON LASAGNA/ROAST PAN 14X11"" (2105-963)
- PACIFIC FOODS Pacific Foods Original Barista Series Soy Milk 32 fl. oz. Carton, PK12 (04292)
- LORENZO IMPORTS Lorenzo Imports 237960 RCR Opera Crystal Water Glass set of 6 (237960)
- LIBBEY Libbey Hoffman House 12 oz. Footed Goblet, PK12 (5212)
- GUINNESS Guinness 36105 Guinness Gravity Pint Glass (36105)
- CARLISLE FOODSERVICE Tumbler, Stackable, 12 oz., Blue, PK72 (5212GR54)
- LOGO BRANDS New England Patriots 16oz Gameday Pint Glass (619-G16P-1)
- LOGO BRANDS Chicago Cubs 16oz Gameday Pint Glass (506-G16P-1)
- ORCA Orca 237175 Martini Glass; Stainless Steel - 8 oz (237175)
- Table 12 Drinking Glasses