Shop All File Folders
Tabbies
Protector Top Tab Folder 3.5x2", Clear, PK5
Mfr # 58385
Zoro # G7203430
original price:
$27.05
15% off
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Color Clear
- Material Polypropylene
- Size 3-1/2" W x 2" H
- Sheet Size 3 1/2" Width x 2" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tabbies
- MFR # 58385
- Zoro # G7203430
- UPC # 084371583850
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3-1/2" |
Size | 3-1/2" W x 2" H |
Sheet Size | 3 1/2" Width x 2" Length |
Details
Item | Label/File Folder Protectors |
Color | Clear |
Material | Polypropylene |
Type | End Tab |
Features | Top Tab |
Shape | Rectangular |
Assembly Required | No |
File Folder Strip Type | Reinforcement; Repair |
Description
Protector,Top Tab Folder,3.5x2,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- TYVEK Tyvek® Flat Envelopes, 6" x 9", White, 100/Case (TYF0609WH)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- TABBIES Medical Chart Divider Sheet 8-1/2 x 11", PK400 (54520)
- SMEAD Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, Kraft PK (SMD19837)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Center Position, Manila, PK100 (15332)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- Tabbies File Folders