Shop All File Folders
Tabbies
Protector End Tab Folder 8x2", Clear, PK100
Mfr # 68386
Zoro # G7203570
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Clear
- Material Polypropylene
- Size 2" W x 8" H
- Type End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tabbies
- MFR # 68386
- Zoro # G7203570
- UPC # 084371683864
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2" |
Size | 2" W x 8" H |
Details
Item | Label/File Folder Protectors |
Color | Clear |
Material | Polypropylene |
Type | End Tab |
Tab Position | Full |
Features | End Tab |
File Folder Strip Type | Reinforcement; Repair |
Description
Protector,End Tab Folder,8x2,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Economy Weight Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62017)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- TABBIES MedicalChart Divider Set Side Tab, 9 x 11", PK40 (54505)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- TABBIES Medical Chart Divider Sheet 8-1/2 x 11", PK400 (54520)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- CARDINAL BRANDS Cardinal® ReportPro Tabloid Portfolio with Fasteners, 11 x 17, Black (94910)
- SMEAD Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, GREEN, 20PK (64098)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Red, PK25 (220303)
- Tabbies File Folders