Shop All File Folders
Tabbies
MedicalChart Divider Set Side Tab, 9 x 11", PK40
Mfr # 54505
Zoro # G5885181
product price: $77.15
/pk 40, $1.93/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Color Assorted
- Size 11" H x 9" W
- Tab Position Side
- Features Side Tab—0.5" tab extension.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # 54505
- Zoro # G5885181
- UPC # 084371545056
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Size | 11" H x 9" W |
Index Divider Size | 11 x 9 |
Details
Item | Patient Chart Index Divider Sets |
Color | Assorted |
Tab Position | Side |
Features | Side Tab—0.5" tab extension. |
Tab Color | Assorted |
For Use With | Classification Folders; Ring Binders |
Tab Title Color | Black |
Index Divider Color | Manila |
Index Divider Material | 90-lb Paper |
Punched/Unpunched | 2-Hole Punched; 3-Hole Punched |
Tab Style | 8-Tab |
Form Quantity | 40 Sets |
Orientation | Side Tab |
Index Divider Type | Printed Title |
Tab Title | Assorted Medical |
Index Divider Style | Medical Chart Alpha |
Tab Material | Mylar® Reinforced Paper |
Description
MedicalChart Divider Sets,Side,9x11,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- SWINGLINE Compact Grip Stapler, 20 Sheet (S7073041S)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TABBIES Medical Chart Divider Sheet 8-1/2 x 11", PK400 (54520)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- OMNIMED Self Ashesive Pocket, 6"X4", (Holds Business Cards Securely), XL, PK100 (251153)
- Tabbies File Folders