Shop All File Folders
Tabbies
Medical Index Dividers 8-1/2 x 11-3/8, Pk40
Mfr # 54500
Zoro # G5885190
product price: $77.15
/pk 40, $1.93/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Assorted
- Size 11-3/8" H x 8-1/2" W
- Tab Position Bottom Position
- For Use With Classification Folders; Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # 54500
- Zoro # G5885190
- UPC # 084371545001
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11-3/8" H x 8-1/2" W |
Index Divider Size | 11.38 x 8.5 |
Details
Item | Patient Chart Index Divider Sets |
Color | Assorted |
Tab Position | Bottom Position |
For Use With | Classification Folders; Ring Binders |
Features | Bottom Tab—0.38" tab extension. |
Tab Color | Assorted |
Orientation | Side Tab |
Tab Material | Mylar® Reinforced Paper |
Index Divider Type | Printed Title |
Form Quantity | 40 Sets |
Index Divider Style | Medical Chart Alpha |
Index Divider Color | Manila |
Tab Title | Assorted Medical |
Tab Style | 8-Tab |
Tab Title Color | Black |
Punched/Unpunched | 2-Hole Punched; 3-Hole Punched |
Index Divider Material | 90-lb Paper |
Description
Chart Dividers,Bottom,8.5x11 3/8,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/4"X0.020"X100Ft (FTA2305635035N)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- TABBIES Medical Chart Divider Sheet 8-1/2 x 11", PK400 (54520)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- SMEAD Folder, Classf, 2Div, 2""Ex, Db Pk (SMD19035)
- SMEAD Smead, RECYCLED BLANK TOP TAB FILE GUIDES, 1/3-CUT TOP TAB, BLANK, 8.5 X 11, GREEN, 100PK (50334)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- Tabbies File Folders