Shop All File Folders
Tabbies
Medical Chart Divider Sheet, Manila, PK400
Mfr # 54519
Zoro # G5885175
product price: $55.65
/pk 400, $0.14/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11" H x 8-1/2" W
- For Use With Classification Folders; Ring Binders
- Punched/Unpunched 2-Hole Punched; 3-Hole Punched; 5-Hole Punched
- Index Divider Color Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # 54519
- Zoro # G5885175
- UPC # 084371545193
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11" H x 8-1/2" W |
Index Divider Size | 11 x 8.5 |
Details
Item | Medical Chart Index Tabs & Divider Sheets |
Color | Manila |
For Use With | Classification Folders; Ring Binders |
Punched/Unpunched | 2-Hole Punched; 3-Hole Punched; 5-Hole Punched |
Index Divider Color | Manila |
Orientation | Untabbed |
Form Quantity | 400/Box |
Index Divider Style | Untabbed |
Tab Style | Untabbed |
Index Divider Material | 110-lb Paper |
Index Divider Type | Untabbed |
Description
Medical Chart Divider Sheet,Manila,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, Clear, PK50 (61003)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- TABBIES Medical Chart Divider Sheet 8-1/2 x 11", PK400 (54520)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- SMEAD Pressboard Folder Big Tab, Green, PK100 (11985)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25073)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- Tabbies File Folders