Shop All Identification Labels
Tabbies
Labels, Transcrptn, 11"", 1000 Pk
Mfr # TAB59534
Zoro # G701818369
product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Max. Label Length 11"
- Type Medical Label
- Max. Label Width 8-1/2"
- Features Jam-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # TAB59534
- Zoro # G701818369
- UPC # 84371595341
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 11" |
Max. Label Width | 8-1/2" |
Details
Color | White |
Item | Transcription Label Printer Sheets |
Type | Medical Label |
Features | Jam-free |
Description
Labels for medical transcription offer trouble-free printing. Sheets pass through laser printer without jamming. Each sheet has one unruled label.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, XL, Gold/Yellow, Unlined, Elkskin, PR (48WU07)
- ACCUFORM Exit Sign, ExitArrow, 10"X14 (MADC534VA)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- REEBOK Athletic Style Work Shoes, Steel, 10M, PR (RB195)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- TABBIES Label, Allergic To, Flrd Pk (TAB40560)
- LABELMASTER Time and Temperature Lbl, 121mmx126mm, 500 (L450)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- SMEAD Label, Bccrn, Endtab, ""7"", Pe Pk (SMD67377)
- Tabbies Identification Labels