Shop All Identification Labels
Tabbies
Labels, Transcription, 2"" Pk
Mfr # TAB59531
Zoro # G301818264
product price: $28.89
/pk 100, $0.29/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Jam-free
- Type Medical Label
- Max. Label Width 8-1/2"
- Max. Label Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # TAB59531
- Zoro # G301818264
- UPC # 84371595310
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 8-1/2" |
Max. Label Length | 11" |
Details
Color | White |
Features | Jam-free |
Type | Medical Label |
Item | 2" Medical Transcription Printer Labels |
Description
Labels for medical transcription offer trouble-free printing. Sheets pass through laser printer without jamming. Each sheet has five ruled labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- MASTER LOCK Lockout Station, Wall Mounted, 10-Lock Covered Station with 410RED Zenex Thermoplastic Padlocks (1483BP410)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- TABBIES Label, Allergic To, Flrd Pk (TAB40560)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- Tabbies Safety Labels