Shop All Identification Labels
Tabbies
Label, Wrap, To, Allergic, 3X1 Pk
Mfr # TAB40562
Zoro # G401818195
product price: $14.49
/pk 500, $0.03/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Label Length 1"
- Type Medical Label
- Max. Label Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # TAB40562
- Zoro # G401818195
- UPC # 84371405626
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1" |
Max. Label Width | 3" |
Details
Color | Red |
Type | Medical Label |
Item | Allergic To: Medical Wrap Labels |
Description
Allergic to wrap labels alert staff of patient allergies to avoid medication mishaps. Fluorescent, easy-to-read labels stand out on patient files and charts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Spill Containment Drum Double Stacker (EG-1607)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- TABBIES Label, Allergic To, Flrd Pk (TAB40560)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- NMC Do Not Stack Label (IHL15AL)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- Tabbies Identification Labels