Shop All Identification Labels
Tabbies
Label, Allergic To, Flrd Pk
Mfr # TAB40560
Zoro # G001818137
product price: $13.35
/pk 500, $0.03/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Color Fluorescent Red
- Labels per Roll 500
- Type Medical Label
- Max. Label Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # TAB40560
- Zoro # G001818137
- UPC # 84371405602
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2" |
Max. Label Length | 2" |
Details
Shape | Square |
Color | Fluorescent Red |
Labels per Roll | 500 |
Type | Medical Label |
Features | Self-adhesive |
Item | Square ALLERGIES Labels |
Adhesive | Permanent |
Description
Square medical labels for allergies alert staff of patient allergies to avoid medication mishaps. Fluorescent, easy-to-read labels stand out on patient files and charts and clearly state the word "Allergies" in capital letters. Simply write in the allergies on the provided seven lines. Self-adhesive back makes the allergy labels easy to apply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96165 (96165)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NEVS Label, Look or Sound Alike 3/4" x 1-1/2" Blue w/Black (P-14907)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- Tabbies Identification Labels