Shop All Identification Labels
Tabbies
Label, Allergic, 2X1 Pk
Mfr # TAB40561
Zoro # G401818089
product price: $16.45
/pk 175, $0.09/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Label Width 5-1/2"
- Max. Label Length 1"
- Type Medical Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # TAB40561
- Zoro # G401818089
- UPC # 84371405619
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 5-1/2" |
Max. Label Length | 1" |
Details
Color | Red |
Item | ALLERGIC Allergy Message Labels |
Type | Medical Label |
Description
These labels with the message "Allergic:" alert staff of patient allergies to avoid medication mishaps. Fluorescent, easy-to-read labels stand out on patient files and charts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- GVS-RPB RPB Safety PX4 Pre Filter, Pack of 10 (03-981)
- XPOSE SAFETY Disposable Poly Gloves, Poly, M, Clear (P500-M)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113332)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- TABBIES Label, Allergic To, Flrd Pk (TAB40560)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- NEVS ISBT 128 Blank Direct Thermal 5/8" x 2" (BBC-DT-582-1)
- Tabbies Safety Labels