Shop All Exam Room Equipment
Tabbies
HIPAA Labels, Patient Sign-In, 8.5 x 11, Blue, 23/Sheet, PK125
Mfr # 14541
Zoro # G301955990
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Blue
- Shape Rectangular
- Weight 4.95 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tabbies
- MFR # 14541
- Zoro # G301955990
- UPC # 84371145416
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Size | 8.5 x 11 |
Details
Material | Paper |
Color | Blue |
Shape | Rectangular |
Weight | 4.95 lbs |
Description
Help office staff maintain important confidentiality issues with these bold, attention-grabbing labels. Can be placed directly on paperwork and file folders. Permanent adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Working Hands White Night Treatment Hand Cream 3 oz (K3200502)
- DYNAREX Multi-Trauma Dressing, 12inW x 30inL, PK50 (3532)
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 10PK (1628)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- ILB GOLD Replacement For Venni, Vi-8080 Direct-Connect Spo2 Sensors (VI-8080 DIRECT-CONNECT SPO2 SENSORS)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- CREST HEALTHCARE Call for Assistance Buzzer/Strobe, 24 VAC (115791)
- CAMPBELL CHAIN & FITTINGS Chain Handy#120 Zn 175' (0723169)
- Tabbies Exam Room Equipment