Shop All File Folders
Tabbies
File Pocket Handles 9-5/8 x 2", Green-White, PK48
Mfr # 68809
Zoro # G5885120
product price: $17.79
/pk 48, $0.37/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9-5/8"
- Material Tyvek®
- Size 9-5/8" W x 2" H
- Adhesive Self-Adhesive
- Labels Per Sheet 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # 68809
- Zoro # G5885120
- UPC # 084371688098
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-5/8" |
Size | 9-5/8" W x 2" H |
Label Size - text | 9.63 x 2 |
Details
Item | File Pocket Handles |
Color | Green |
Material | Tyvek® |
Adhesive | Self-Adhesive |
Labels Per Sheet | 4 |
Shape | Rectangular |
Label Color | Green/White |
Labels Per Unit | 48 |
Interpack Quantity Description | 4/Sheet, 12 Sheets/Pack |
Description
File Pocket Handles,9-5/8x2,Grn/Wht,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER P22 STAPLE 1/4"" 5050PK (224)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- DECKER TAPE PRODUCTS Label, DL1776, FRAGILE THIS SIDE UP HANDLE WITH CARE, 4" X 6" (DL1776)
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- TABBIES Medical Chart Divider Sheet 8-1/2 x 11", PK400 (54520)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- DAVENPORT File Pocket- Straight Cut Tab- 2in. Exp.- Legal- Manila (DA2655365)
- Tabbies File Folders