Shop All Identification Labels
Tabbies
Confidential Label, Personnel Only, 2"x2", 500/RL, RD
Mfr # TAB40570
Zoro # G201846794
product price: $15.99
/pk 500, $0.03/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Red
- Max. Label Length 2"
- Labels per Roll 500
- Max. Label Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tabbies
- MFR # TAB40570
- Zoro # G201846794
- UPC # 84371405701
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2" |
Max. Label Width | 2" |
Details
Shape | Rectangle |
Color | Red |
Labels per Roll | 500 |
Type | Security Label |
Item | Confidential Authorized Personnel Only Label |
Description
HIPAA Confidential Labels help maintain confidentiality of sensitive files and materials. Below the word, "Confidential" in all white, capital letters is the phrase, "For Authorized Personnel Only." The background of the label is an eye-catching label.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC GelAir Hang Tag, Cucumber Melon, 12PK, AW150 (AW150)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- TABBIES Label, Allergic To, Flrd Pk (TAB40560)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87774 (87774)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- LABELMASTER Flammable Solid Label, Worded, PK50 (HML5S)
- Tabbies Safety Labels