Shop All Cutter & Trimmer Parts
T Terre
Universal Bump Feed Trimmer Head Replacement for Most 5 Inch Diam Weed Eaters
Mfr # 592221114
Zoro # G408456000
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Height 2.5
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 592221114
- Zoro # G408456000
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Width | 6.5 |
Height | 2.5 |
Length | 10 |
Details
Item | Bump Feed Trimmer Head |
Description
Terre Products, 592221114 universal trimmer head replacement, bump feed string trimmer head * COMPATIBLE with Speed Feed and most weed eater brands, 5 inch diameter, line size .05 Inch to .105 Inch Weed eater attachment has a line tensioning system with split spool reduces head vibration. All Terre products are manufactured with durability, reliability, and peak performance in mind. * STRING TRIMMER HEAD Replace the bump feed string trimmer head of your gas-powered or cordless weed trimmer. * COMPATIBLE with most weed wacker, weed eater brands, 5 inch diameter, line size .05 Inch to .105 Inch. * PERFORMANCE - Weed eater attachment has a line tensioning system with split spool reduces head vibration. * PARTS - Bushings 10mm X 1.0mm LH, 10mm X 1.2mm LH, 8mm X 1.25mm LH, 12mm X 1.5mm LH; Studs: 7mm X 10mm LH, 8mm X 10mm LH, 7mm X 10mm LH; 1 Plastic washer * ENGINEERED TO LAST - Our universal string trimmer head replacement part 592221114. Trimmer head is smooth and durable. The large bottom cover taps on ground to advance line and allows head to glide while trimming. Large durable eyelets enhance line life * COMPATIBILITY - * COMPATIBLE with most straight shaft string trimmers and brushcutters Echo, Honda, Husqvarna, McColloch, Makita, Poulan, Ryobi, Stihl, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- FORNEY Quick Coupler, 3/8 in FNPT Socket (75129)
- SCHLEY PRODUCTS HEAD HANDLR TRI PACK (SL66100)
- POLAR TECH High Output Salt Broadcast Spreader, 50LB (90950)
- T TERRE Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line (592240121)
- T TERRE Universal Bump Feed Trimmer Head Replacement for Most 4 Inch Diam Weed Eaters (591395099)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- STENS Trimmer Head Cover Replaces Oem : Echo 69621752730 385-520 (385-520)
- STENS Oem Spec Trimmer Head Spool For Echo Shindaiwa String Whips 385-056 (385-056)
- BLACK & DECKER Black & Decker 2309904 Brushless Trimmer with 5Ah Pk 20V (2309904)
- T Terre Cutter & Trimmer Parts