Shop All Cutter & Trimmer Parts
T Terre
Universal Bump Feed Trimmer Head Replacement for Most 4 Inch Diam Weed Eaters
Mfr # 591221078
Zoro # G708455994
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Length 10
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 591221078
- Zoro # G708455994
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Height | 2 |
Length | 10 |
Width | 6.5 |
Details
Item | Bump Feed Trimmer Head |
Description
Terre Products, 591221078 universal trimmer head replacement, bump feed string trimmer head accepts .05-inch to .105-inch diameter line and fits most trimmer models. This weed eater attachment has a line tensioning system with a split spool to reduce head vibration. All Terre products are manufactured with durability, reliability, and peak performance in mind. Accepts a minimum line size of .05 Inch and a maximum line size of .105 Inch * STRING TRIMMER HEAD Replace the bump feed string trimmer head of your gas-powered or cordless weed trimmer. * COMPATIBLE with most weed wacker, weed eater brands and accepts trimmer line sizes .05 inch to .105 inch. * PERFORMANCE - Weed eater head is smooth and durable. The large bottom cover taps on ground to advance line and allows head to glide while trimming. Large durable eyelets enhance line life. * PARTS - Bushings 10mm X 1.0mm LH, 10mm X 1.2mm LH, 8mm X 1.25mm LH, 12mm X 1.5mm LH ; Studs 7mm X 10mm LH, 8mm X 10mm LH, 7mm X 10mm LH ; 1 Plastic washer * COMPATIBILITY - * COMPATIBLE with most straight shaft string trimmers and brushcutters Echo, Honda, Husqvarna, McColloch, Makita, Poulan, Ryobi, Stihl * ENGINEERED TO LAST - Our universal string trimmer head replacement part 591221078 weed eater attachment has a line tensioning system with split spool to reduce head vibration, provide longer life, and perform better.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE FLY TRPSTK DECK/PATIO (TSBF-BB6 BG)
- ZORO SELECT Deer Fence, 10 ft. H, 330 ft. L, Black (60008409)
- MTD Rod-Lift Rh 42 (747-06237A)
- FLEXZILLA Pro Water Hose, 5/8" x 250, plastic spo (HFZW58250YW)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- T TERRE Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line (592240121)
- T TERRE Universal Bump Feed Trimmer Head Replacement for Most 4 Inch Diam Weed Eaters (591395099)
- A & I PRODUCTS Speed Feed 450 LH Universal 10" x6.5" x2.5" (A-B1SF450)
- STENS Trimmer Head Shop Pack 385-220-12 For Red Max Bc2300Dl 511010601 (385-220-12)
- OREGON Hedge Trimmer Blades (59-200)
- T Terre Trimmers