Shop All Cutter & Trimmer Parts
T Terre
Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters
Mfr # 593221085
Zoro # G008455991
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 7
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 593221085
- Zoro # G008455991
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Length | 10 |
Width | 7 |
Height | 2.5 |
Details
Item | Bump Feed Trimmer Head |
Description
Terre Products, 593221085 universal trimmer head replacement, bump feed string trimmer head * COMPATIBLE with Speed Feed and most weed eater brands, 4 inch diameter, line size .05 Inch to .105 Inch Weed eater attachment has a line tensioning system with split spool reduces head vibration. All Terre products are manufactured with durability, reliability, and peak performance in mind. * STRING TRIMMER HEAD Replace the bump feed string trimmer head of your gas-powered or cordless weed trimmer. * COMPATIBLE with most weed wacker, weed eater brands, 4 inch diameter, line size .05 Inch to .105 Inch. * ENGINEERED TO LAST - Our universal string trimmer head replacement part 593221085. Weed eater attachment has a double line for cutting and thinning. * PERFORMANCE - Nylon is fed by tapping the trimmer head on the ground. * PARTS - Bushings 10mm X 1.0mm LH, 10mm X 1.2mm LH, 8mm X 1.25mm LH, 12mm X 1.5mm LH; Studs: 7mm X 10mm LH, 8mm X 10mm LH, 7mm X 10mm LH; 1 Plastic washer * COMPATIBILITY - * COMPATIBLE with most straight shaft string trimmers and brushcutters Echo, Honda, Husqvarna, McColloch, Makita, Poulan, Ryobi, Stihl, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- KOHLER Tube (12 123 07-S)
- SPECTRACIDE Weed Killer w/Crabgrass Killer, 40oz (HG-96624)
- T TERRE Universal Bump Feed Trimmer Head Replacement for Most 4 Inch Diam Weed Eaters (591395099)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- T TERRE Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line (592240121)
- ROTARY TRIMMR LINE .155"" 24PC (333755)
- MAKITA Trimmer Guide (122703-7)
- KOHLER Maintenance Kit (24 789 03-S)
- STENS Trimmer Head Shop Pack 385-220-12 For Red Max Bc2300Dl 511010601 (385-220-12)
- T Terre Cutter & Trimmer Parts