Shop All Cutter & Trimmer Parts
T Terre
Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands
Mfr # 591107053
Zoro # G608455957
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Width 8.5
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 591107053
- Zoro # G608455957
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Length | 11.5 |
Width | 8.5 |
Height | 3 |
Details
Item | 4 Way Trimmer Head |
Description
Terre Products, 591107053 universal trimmer head replacement, bump feed string trimmer head accepts .05 inch to .095-inch diameter line and fits most trimmer models. This trimmer head cuts with 8 pivoting lines, reducing wear and tear to prevent breakage. Designed for professional landscaping. All Terre products are manufactured with durability, reliability, and peak performance in mind. * STRING TRIMMER HEAD: Replace the bump feed string trimmer head of your gas-powered or cordless weed trimmer. * COMPATIBLE with most weed wacker, weed eater brands and accepts trimmer line sizes .05 inch to .095 inch. * PERFORMANCE: Weed eater replacement performs great along chain link, concrete, rocks, and other rough areas * PARTS - Bushings: 10mm X 1.0mm LH, 10mm X 1.25mm LH, 10mm X 1.5mm LH, 8mm X 1mm LH, 8mm X 1.25mm RH; Studs: 7mm X 10mm LH, 8mm X 10mm LH, 10mm X 10mm LH. * COMPATIBILITY: * COMPATIBLE with most straight shaft string trimmers and brushcutters: Echo, Honda, Husqvarna, McCulloch, Makita, Poulan, Ryobi, Stihl. * ENGINEERED TO LAST: Our 4-way universal string trimmer head replacement part 591107053 is designed for professional landscaping and engineered to provide longer life, and better performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 16 Water Broom With 4 Nozzles (85.400.061)
- LYRIC Lyric 2647281 Sunflower Seed Bird Food, 25 lb Bag (26-47281)
- RUPP MARINE Double Lok-Up Halyard Line Lock w/Bungee (CA-0157-2)
- SUNPACK Digital Temperature Controller (SPTEMP)
- T TERRE Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line (592240121)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- T TERRE Universal Bump Feed Trimmer Head Replacement for Most 4 Inch Diam Weed Eaters (591395099)
- STENS Trimmer Head Spool For Echo Po22006770 385-892 (385-892)
- ARNOLD Line Trimr .095 Prof100' (490-021-0031)
- WEED WARRIOR Push-N-Load Trimmer Head (17234)
- STENS Hedge Trimmer Blade Set 395-411 For Echo X411000271 (395-411)
- T Terre Trimmers