Shop All Lawn Mower Blades & Attachments
T Terre
Single Mulching Lawn Mower Blade 21 Inch Mower Deck, 2PK
Mfr # 41-JDT-22-0026-QTY2
Zoro # G708456007
product price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.157
- Blade Type Mulching
- Length 21.456
- Width 2.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-JDT-22-0026-QTY2
- Zoro # G708456007
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21.456 |
Width | 2.72 |
Size | 21 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.157 |
Blade Type | Mulching |
For Use With | John Deere LT160, Scotts S1642, S1742, SST15, SST16, Sabre 1542GS, 1542HS, 15.542GS, 15.542HS, 1642HS, 1742GS, 1742HS, 1842GV, 1842HV, 1848GV, 1848HV, 107-17HS |
Features | Replacement part for: John Deere M139802, M127129 | Scotts M139802, M145969 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 21-7/16 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5/8 Inch Round Center Hole REPLACEMENT PART FOR: M139802 * * COMPATIBLE WITH: John Deere Lawn mower blades are * * COMPATIBLE WITH: a 42 inch deck HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spool Asm-Outer (791-683301)
- GRILLPRO Brush Set Silicon 2 Pc Grll Pr (41090)
- MTD Collection System- (19A30044100)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- A & I PRODUCTS BLADE-MOWER, XHT, 15-5/8", 5/8 15.63" x2.5" x0.29" (A-B1HS1001)
- T Terre Lawn Mower Blades & Attachments