Shop All Lawn Mower Blades & Attachments
T Terre
Single Medium Lift Lawn Mower Blade 22 Inch Mower Mower Deck, 3PK
Mfr # 41-TOR-25-0033-QTY3
Zoro # G308456001
product price: $47.95
/pk 3, $15.98/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.149
- Blade Type Medium Lift
- Length 24.803
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-TOR-25-0033-QTY3
- Zoro # G308456001
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 24.803 |
Width | 2.5 |
Size | 22 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.149 |
Blade Type | Medium Lift |
For Use With | Toro |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 24-7/8 Inch | Width: 2-1/2 Inch | Thickness:.236 Inch | 3/4 Inch Round Center Hole * REPLACEMENT PART FOR: 23-2410, 23-2410-03, 29-5530, 29-5530-03 * * COMPATIBLE WITH: Toro Lawn mower blades are * * DECK SIZE: a 72 inch deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- RSVP INTERNATIONAL BBQ Spatula (BQ-TRN)
- IK SPRAYERS Elbow With Black Viton Nozzle (83272803)
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- OREGON Lawn Mower Blade, 21", Mulching Blade, Lower, for Honda (191-519)
- T Terre Lawn Mowers & Accessories