Shop All Lawn Mower Blades & Attachments
T Terre
Robotic Lawn Mower Blades 9 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 9PK
Mfr # 43-HUS-2250-09
Zoro # G408455942
product price: $11.15
/pk 9, $1.24/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.5
- Width 3.5
- For Use With Compatible With or Replacement Part for: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series,220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 43-HUS-2250-09
- Zoro # G408455942
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 5.5 |
Width | 3.5 |
Overall Height | 0.5 |
Details
Item | Mower Blades |
Material | Steel |
For Use With | Compatible With or Replacement Part for: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series,220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r |
Color | silver |
Description
Our high quality robotic lawn mower blades are made with a durable stainless steel. * * COMPATIBLE WITH: a wide range of mower brands including Husqvarna, Gardena, and McCulloch. * * COMPATIBLE lawn mower models include but not limited to: 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r, and more. Robotic lawn mower blades are made of hardened stainless steel. Offers extended blade life, improved performance, and reduced corrosion. Provides a high quality precision cut. DIMENSIONS: 36mm | Blade Width: 18mm | Includes 9 Blades and 9 Fastening Screws * * COMPATIBLE WITH: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series, and more Replacement part for the following models: 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r, and more Grounded in Quality. Robotic lawn mower blades are durable and long lasting providing a professional grade cut all year around. Easy installation. Replace these blades in as little as 15 minutes. Standard mowers work with 3 blades. This set can be changed 3 times Terre branded parts are trusted by professional dealers to perform OEM quality repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Belt Keeper (747-06399)
- BIRD-X Visual Bird Repellers, Scare Eyes, Yellow (YELLOW SCARE EYES)
- ICS Guidebar, 16 In (524490)
- BRIGGS & STRATTON Valve, Fuel (209417GS)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- T Terre Lawn Mower Blades & Attachments