Shop All Lawn Mower Blades & Attachments
T Terre
Robotic Lawn Mower Blades 9 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 9PK
Mfr # 43-HUS-1530-09
Zoro # G408455997
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.236
- Length 5.5
- Width 3.5
- For Use With Compatible With or Replacement Part for: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series, 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T Terre
- MFR # 43-HUS-1530-09
- Zoro # G408455997
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 5.5 |
Width | 3.5 |
Overall Height | 0.5 |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.236 |
For Use With | Compatible With or Replacement Part for: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series, 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r |
Color | silver |
Description
Our high quality robotic lawn mower blades are made with a durable stainless steel. * * COMPATIBLE WITH: a wide range of mower brands including Husqvarna, Gardena, and McCulloch. * * COMPATIBLE LAWN MOWER MODELS: include but not limited to: 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r, and more. * MATERIAL: Robotic lawn mower blades are made of hardened stainless steel. Offers extended blade life, improved performance, and reduced corrosion. Provides a high quality precision cut. DIMENSIONS: 35mm | Blade Width: 18mm | Includes 9 Blades and 9 Fastening Screws * COMPATIBLE WITH: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series, and more. * REPLACEMENT PART FOR THE FOLLOWING MODELS: 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r, and more. * HIGH QUALITY: Grounded in Quality. Robotic lawn mower blades are durable and long-lasting providing a professional grade cut all year around. *INSTALLATION:Easy installation. Replace these blades in as little as 15 minutes. Standard mowers work with 3 blades. This set can be changed 3 times * HIGH QUALITY: Terre branded parts are trusted by professional dealers to perform OEM quality repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- RAIN BIRD Plastic Impact Sprinkler w/Nozzle Set (P5-R PLUS)
- ZORO SELECT Mouse Trap, Clear, 10.5x6.5x2 In (32J090)
- LANDSCAPERS SELECT Sprinklr Osc Alu 18 Jet 3600Sf (YM18783)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 46 Inch Mower Deck, 2PK (41-AYP-25-0005-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK (41-JDT-18-0013-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- MTD Blade Set-46 Star (490-110-Y110)
- T Terre Lawn Mower Blades & Attachments