Shop All Lawn Mower Blades & Attachments
T Terre
Robotic Lawn Mower Blades 9 Pack Compatible with Worx Landroid models, 9PK
Mfr # 43-WOR-2700-09
Zoro # G908456012
product price: $11.15
/pk 9, $1.24/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.5
- Width 3.5
- For Use With Compatible With or Replacement Part for: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E,
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 43-WOR-2700-09
- Zoro # G908456012
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 5.5 |
Width | 3.5 |
Overall Height | 0.5 |
Details
Item | Mower Blades |
Material | Steel |
For Use With | Compatible With or Replacement Part for: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E, |
Color | silver |
Description
Our high quality robotic lawn mower blades are made with a durable stainless steel. * * COMPATIBLE lawn mower models include but not limited to: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E, and many more. * MATERIAL: Robotic lawn mower blades are made of hardened stainless steel. Offers extended blade life, improved performance, and reduced corrosion. Provides a high quality precision cut. * DIMENSIONS: 36mm | Blade Width: 18mm | Includes 9 Blades and 9 Fastening Screws * COMPATIBLE WITH: all Worx Landroid models: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E, and many more. HIGH QUALITY: Grounded in Quality. Robotic lawn mower blades are durable and long lasting providing a professional grade cut all year around. ** INSTALLATION: Easy installation. Replace these blades in as little as 15 minutes. Standard mowers work with 3 blades. This set can be changed 3 times * OEM REPLACEMENT PARTS: Terre branded parts are trusted by professional dealers to perform OEM quality repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 5-piece Quick Connect Nozzle Set, 4.0 (80146)
- FANMATS NFL Kansas City Chiefs Large Decal Sticker (62610)
- JT EATON Snap Trap Station, Rat Size, PK6 (401STS)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat I 8" x6" x2" (A-LP005)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-MTD-20-0019-QTY3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- OREGON Mower Blade (791-558)
- T Terre Lawn Mower Blades & Attachments