Shop All Trimmer Accessories
T Terre
Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in.
Mfr # 5720005065
Zoro # G808455931
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Height 1.5
- Material Nylon PA6
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 5720005065
- Zoro # G808455931
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 6 |
Width | 6 |
Height | 1.5 |
Size | 065 inch |
Details
Item | Trimmer String |
Material | Nylon PA6 |
Weight | 0.5 |
For Use With | OEM replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, |
Description
Terre Products high-quality trimmer line weed eater part 5720005065 is made with Nylon PA6 tough abrasion-resistant material. Round trimmer string measures 065-inch diameter, line length 302 ft. 92m. OEM replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1 , Ryobi RY253SS, Troy Bilt TB 22, and many more. * MATERIALS - Terra Products .065 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH High strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .065 inch or 1.65mm. trimmer line round, weed wacker string length 302 ft. or 92m. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The round string is designed to reduce noise level for better working conditions. Used for lighter applications. Works well when trimming low-medium grass and light vegetation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Regulator (698315)
- STRUCTRON Drain Spade Shovel, 29 in L Yellow Premium Fiberglass Handle (49577)
- DEWITT Ground Stabilization System, 5.6oz (DPGG-5055)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK (41-ROT-07-0039-QTY50)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 200 feet, .080 Diameter Line (619769)
- T Terre Trimmers