Shop All Trimmer Accessories
T Terre
Power Rotary Scissors Replacement Blades
Mfr # 58181523
Zoro # G508455958
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Weight 2
- Material Steel
- Width 9
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 58181523
- Zoro # G508455958
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 9 |
Width | 9 |
Height | 1 |
Details
Item | Power Rotary Scissor Replacement Blades |
Weight | 2 |
Material | Steel |
Description
This listing is for Terre Products . Dual blades rotating in opposite directions cut grass, weeds, vines, and small stems efficiently at the same time eliminating flying stones and other debris. These replacement blades are 18/15 tooth * COMPATIBLE with 385-581 and is an OEM replacement for Idech SK-1815NW. Includes one upper blade and one lower blade. * MEASUREMENTS: Length: 10.3 Inch | Width: 10.2 Inch | Height: 5.3 Inch * INCLUDES: one upper rotary blade and one lower rotary blade * * COMPATIBLE WITH: Idech * REPLACEMENT FOR: SK-1815NW * ORIGINAL: Blade set for 385-581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSPROX Front Sprocket () for Honda TRX400EX 99-04 (CST-1322-14-2)
- JR PRODUCTS JR Products 20365 Window/Vent Knob Handle - 1/2", Black (20365)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY2)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82530)
- T TERRE Commercial Grade .080 inch/2mm Round Trimmer Line1/2 lb. Trimmer String Line Length 207 ft. or 63 m (5720005080)
- T TERRE Commercial Grade Dual Strength 095 Square Weed Eater Trimmer Line Length 49 ft. (5744150095)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- T Terre Trimmer Accessories