Shop All Riding Lawn Mower & Small Tractor Parts
T Terre
Lawn Tractor Cover Waterproof Heavy Duty Fits Most Riding Mowers Drawstring Hem
Mfr # 106004
Zoro # G408455980
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.5
- Overall Length 12
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 106004
- Zoro # G408455980
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 9.5 |
Overall Length | 12 |
Overall Height | 3 |
Details
Item | Equipment Covers |
Description
The best way to protect your lawn tractor and make sure it has a long life, is with a waterproof, UV resistant, heavy duty lawn tractor mower cover from Terre Products. Made from durable 600D marine-grade polyester Oxford material with double stitched seams, this cover will protect your mower from adverse weather elements, ensuring the longevity of your riding lawn mower. Dont let your battery be ruined by moisture, keep it dry with a secure, reliable, waterproof cover that doesnt leak. The drawstring around the bottom hem makes it super secure and ideal for storage and trailering. * APPLICABLE MODEL Fits lawn tractors with a deck up to 47 inches wide. * MATERIALS - Terre Products mower cover is engineered for long lasting protection. Crafted from high quality, heavy duty, 600D Polyester Oxford material with double stitched seams to protect your mower from rain, sleet, snow, dirt, dust, pollen, and extreme conditions. The non-scratch liner protects the surface of your machine. * MEASUREMENTS - 79 Inch L x 47 Inch W x 49 Inch H | Provides effective coverage of the entire surface of your machine. Fits most makes and models including John Deere, Husqvarna, Poulan, Toro, Cub Cadet, Bad Boy, Exmark, Gravely, Ferris, Kubota, and Bobcat. * SECURE RELIABILITY - Built-in windproof drawstring tightening mechanism for increased protection from the elements to keep your battery dry and stop the cover from blowing away. Built to withstand high winds during transportation. * PREVENTION Maybe you think you dont need a lawn mower cover, but they serve important and practical purposes. Protect your investment from the elements and prevent rusting of the body and blades, rotting of wires, and potential clogging of the engine. A secure lawn mower cover will also prevent small animals from making a home in your machine. * MEASURE - Lawn tractor cover fits small and medium sized lawn tractors, refer to your owner's manual and measure before buying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap For Club Car Carryall 294/Xrt1500, Gas, 2004-2006 1015188, 1027516-01 (125-384)
- SOLO 1-1/2 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (454V)
- VEDCO Conditioner aloe & oatmeal, 16oz (15751)
- A.R. NORTH AMERICA O-Ring, Coated Red (10MMX2.5MM-N70C)
- T TERRE 2-Pack Mower Spindle Assembly Replacement for 42 Inch to 54 Inch Deck Husqvarna 532192870, 2PK (101001-QTY2)
- T TERRE 2-Pack Mower Spindle Assembly Fits 30 Inch, 42 Inch Cub Cadet MTD Troy-Bilt Mini Riders, 2PK (101004-QTY2)
- T TERRE 3-Pack Mower Spindle Assembly Replacement for 42 Inch to 54 Inch Deck Husqvarna 532192870, 3PK (101001-QTY3)
- T TERRE Mower Deck Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050 (101006)
- T TERRE Flat Idler Pulley 2-3/4 Inch Diameter, Compatible with John Deere, Replacement for GY20067, GY22172 (31275066)
- T TERRE Mower Spindle Assembly Fits 30 Inch 42 Inch Cub Cadet MTD Troy-Bilt Mini Riders (101004)
- AFTERMARKET 38 X 318 Flat Idler Pulley fits MTD 12891 Fits Cub Cadet (756-0981A)
- T Terre Lawn Mowers & Accessories