T Terre

Heavy Duty Snowmobile Cover Waterproof Windproof Secure Trailering of Medium Large Sled


product price: $59.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Youve invested a significant amount in your snowmobile, and we know you love those POW days! Whether youre getting fancy with a pivot move or just sledding through the backcountry to your neighbors house for a pub crawl, you need to protect your investment. It may feel like your sled is indestructible when youre shredding, but to keep your snowmobile in excellent form, you must give it the protection it deserves. Other than sticking to a regular maintenance schedule, you need to use a heavy-duty, waterproof, snowmobile cover from Terre Products. * HOW TO MEASURE FOR YOUR SNOWMOBILE COVER: To determine the right cover size for your sled, measure your snowmobile's overall length. Measure in a straight line from the front of the cowling, up over your handlebars and windshield, to the rear of the seat. * MEASUREMENTS: Up to 135 Inch L x 50 Inch W providing effective half-body coverage, not including the skis, of the entire surface of your machine. Fits most medium to large snowmobile makes and models including Polaris, Ski-Doo, Arctic Cat, Yamaha, and Lynx. * MATERIALS: Terre Products snowmobile cover is engineered for long-lasting protection. Crafted from high quality, waterproof, heavy-duty, 600D Polyester Oxford material with double stitched seams to protect your sled from rain, sleet, snow, dirt, dust, and extreme conditions. The non-scratch liner protects the surface of your machine. * PREVENTION: Protect your investment from the elements and prevent rusting of the body, rotting of wires, and potential clogging of the engine. A secure snowmobile cover will also prevent small animals from making a home in your machine. * SAFETY & CONVENIENCE: Reflective safety markings on the back help with visibility during travel, and a zippered gas tank cover makes for an easy fill-up before you hit the trails. * SECURE TRAILERABILITY: Windproof elastic bottom hem and adjustable buckle and hook securing system for increased protection from harsh weather conditions to keep your battery dry and stop the cover from blowing away. Built with an air vent to help withstand high winds during transportation and prevent tearing and condensation. * EASY TO USE & STORE: Includes a well-built, practical storage bag for your convenience to hold the snowmobile cover when not in use, or use it to hold your gloves and goggles when you're done riding for the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.