Shop All Trimmer Accessories
T Terre
Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK
Mfr # 41-ROT-07-0039-QTY50
Zoro # G708455932
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Material Steel
- Weight 25
- For Use With Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T Terre
- MFR # 41-ROT-07-0039-QTY50
- Zoro # G708455932
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.75 |
Width | 2 |
Height | 0.2 |
Details
Item | Edger Blades |
Material | Steel |
Weight | 25 |
For Use With | Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine |
Description
Terre Products heat-hardened, heavy-duty edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cutting. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE with: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001 * DURABILITY: Lawn mower edger blades heat hardened * HIGH QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO 14 in 56 V 2.0Ah Battery Chain Saw (CS1401)
- VALTERRA Phoenix Faucets PF214349 Two-Handle 8" Tub/Shower Diverter Faucet w Shower Head Kit-Plastic, Chrome (PF214349)
- A.R. NORTH AMERICA O-Ring, 1/4 QC (2-110 BUNA N 70)
- LOGO BRANDS Cincinnati Bengals Quad Chair (607-13Q)
- T TERRE Power Rotary Scissors (5823258)
- T TERRE Power Rotary Scissors Replacement Blades (58181523)
- T TERRE Commercial Grade .080 inch/2mm Round Trimmer Line1/2 lb. Trimmer String Line Length 207 ft. or 63 m (5720005080)
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- ECHO String Trimmer Head, .095 In. Dia (21560056)
- T Terre Trimmers