Shop All Trimmer Accessories
T Terre
Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 25PK
Mfr # 41-ROT-07-0039-QTY25
Zoro # G508455934
product price: $73.99
/pk 25, $2.96/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Height 0.2
- Width 2
- For Use With Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
- Weight 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 41-ROT-07-0039-QTY25
- Zoro # G508455934
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.75 |
Height | 0.2 |
Width | 2 |
Details
Item | Edger Blades |
For Use With | Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine |
Weight | 12.5 |
Material | Steel |
Description
Terre Products heat-hardened, heavy-duty edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cutting. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE with: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001 * DURABILITY: Lawn mower edger blades heat hardened * HIGH QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Water Nozzle, 349 psi, 5-1/2In, Blue (93243)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- HOLLAND BAR STOOL CO 60" Carolina Hurricanes Grill Cover (GC60CarHur)
- KOHLER Kit Inlet Seat (Pressure) Courg (20 521 02-S)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- T TERRE Commercial Grade .08 Square Trimmer Line 1 lb. Weed Eater Trimmer String Line Length 384 ft. (5740010080)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 20PK (41-ROT-07-0039-QTY20)
- T Terre Trimmer Accessories