Shop All Riding Lawn Mower & Small Tractor Parts
T Terre
Flat Idler Pulley 2-3/4 Inch Diameter, Compatible with John Deere, Replacement for GY20067, GY22172
Mfr # 31275066
Zoro # G208455982
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with John Deere: 102, 105, 115, 125, 135, D100, D105, D110, D120, D125, D130, L100, L105, L107, L108, L110, L111, L118, LA100, LA105, LA110, LA115, LA120, LA125, LA135, S240, X105, X110, X120, X125, X145; Sabre: 14542GS, 1642Hs, 1742Hs, 17542Hs; Scotts: L1742, L17542, L2048, L2548
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T Terre
- MFR # 31275066
- Zoro # G208455982
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Pulley |
For Use With | Compatible with John Deere: 102, 105, 115, 125, 135, D100, D105, D110, D120, D125, D130, L100, L105, L107, L108, L110, L111, L118, LA100, LA105, LA110, LA115, LA120, LA125, LA135, S240, X105, X110, X120, X125, X145; Sabre: 14542GS, 1642Hs, 1742Hs, 17542Hs; Scotts: L1742, L17542, L2048, L2548 |
Description
This Flat Idler Pulley works both as an OEM replacement and as a general purpose pulley for power transmission such as compressors, industrial fans, lawn mowers, snowblowers, and electric motors. It comes with a bore adapter to bush down from 17mm to 17mm inside diameter. 31275066 features a heavy duty sealed radial single-row bearing. You can choose from the above drop-down menu if you would like to use a different bore adapter or remove the bore adapter your pulley includes. * DIMENSIONS: Inside Diameter: 11/16 Inch | Outside Diameter: 3-5/8 Inch | Flat Diameter: 2-3/4 Inch | Multiple Bore Options | Width: 1-3/16 Inch | Flat Width: 7/8 Inch | Number of Flanges : 2 * REPLACEMENT OEM PART NUMBERS : GY20067 and GY22172Compatible with John Deere : 102, 105, 115, 125, 135, D100, D105, D110, D120, D125, D130, L100, L105, L107, L108, L110, L111, L118, LA100, LA105, LA110, LA115, LA120, LA125, LA135, S240, X105, X110, X120, X125, X145 ; Sabre : 14542GS, 1642Hs, 1742Hs, 17542Hs ; Scotts : L1742, L17542, L2048, L2548 * STRENGTH AND PREVENTION: Flat idler pulley features a heavy duty sealed radial single-row bearing. This part is Zinc-coated for long-term rust prevention. * MATERIAL: Made of Steel Flanges angled outward to help increase belt life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower Kit, 530 cfm, 110 mph, 56 V (LB5302)
- EARTHWISE SN001 18" Poly Lightweight Snow Shovel (SN001)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- T TERRE 2-Pack Mower Spindle Assembly Fits 42 Inch - 48 Inch Deck Compatible w/ John Deere, 2PK (101005-QTY2)
- T TERRE 3-Pack Mower Spindle Assembly Replacement for 42 Inch to 54 Inch Deck Husqvarna 532192870, 3PK (101001-QTY3)
- T TERRE Mower Deck Spindle Assembly Replacement Fits 36 Inch 38 Inch 42 Inch Deck (101002)
- T TERRE Mower Spindle Assembly Fits 42 Inch - 48 Inch Deck Compatible w/ John Deere GY20454 GY20867, 3PK (101005-QTY3)
- T TERRE 2-Pack Mower Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050, 2PK (101006-QTY2)
- T TERRE 2-Pack Mower Spindle Assembly Replacement for 42 Inch to 54 Inch Deck Husqvarna 532192870, 2PK (101001-QTY2)
- A & I PRODUCTS Bulk Hose, 2 1/2" ID 2.5" x2.5" x6" (A-HS25003)
- T Terre Lawn Mowers & Accessories